This item is Discontinued.

This item is Discontinued.
NuSteel IB-003H 3 qt Double Wall Ice Bucket with Indent Handle (Discontinued)
Mfr #
IB-003H
Zoro #
G204000186
UPC # 847682003802
Country of Origin China
Category Bathroom Partitions & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-003H
- Zoro #
- G204000186
- UPC #
- 847682003802
- Country of Origin
- China
Description
NuSteel 3 Qt. Brushed Stainless Double Walled Ice Bucket w/ Indented Handles
Features- Double wall ice bucket with indent handle
- Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
- Elegant bath accessory
- Select a style to match your bathroom decor
- Color: Silver
- Material: 18/8 SS
- Finish: Polished Steel
- Size: 8 x 7"
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.