This item is Discontinued.

This item is Discontinued.
Toothbrush holders & tumblers, JW4H Jewel Gold Finish Toothbrush Holder (Discontinued)
Mfr #
JW4H
Zoro #
G104146618
UPC # 847682007442
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JW4H
- Zoro #
- G104146618
- UPC #
- 847682007442
- Country of Origin
- China
Description
The sleek, Textured Metal Design add a wonderful elegant touch to today's bathroom decor.
Features- Type - Jewel Toothbrush Holder
- Gold Color Finish
- Durable metal construction
- Modern bath accessory
- Dishwasher-safe
- Material - Stainless Steel
- Size - 2.63 bottom dia. x 2.63 top dia. x 5.25 in.