Shop NUTRICHEF
Create Account
10 Inch Medium Frying Pan Nonstick
- Mfr # NCFRYP10
- Zoro # G624082595
product price:Â
$
28.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCFRYP10
- Zoro #
- G624082595
- UPC #
- 842893140322
- Country of Origin
- China
Description
MADE TO LAST: Made from 2.5mm aluminum with induction base, this fry pan will surely prove its longevity even after years of use. It also features a thick non-stick coating for convenience in usage. Its total dimensions are 19.3 in x 10.9 in x 3.8 in | COOKTOP COMPATIBILITY: Nutrichef's pots, pans, and skillets are safe and compatible with gas, electric, induction, and ceramic cooktops so you can cook your food however you like. It is also food-grade safe with an environmentally friendly construction. | QUALITY FRYING PAN: Become a better cook in the house with this frying pan as it effectively distributes and retains heat so you can cook your food evenly. Great for making fried food, sautéing, or for simply making breakfast scrambled eggs | STYLISH MODERN KITCHEN COOKWARE DESIGN: Cook with style as this pan is made with a stylish modern look in mind. Meant to be professional home kitchenware, this also features comfortable cool-touch form-fitting handle grips for your convenience | EASY TO CLEAN: Featuring a durable and long-lasting non-stick ceramic coating, cleaning this pan will be less hassle as any food particles will easily slip from the pan's surface. Wash this pan with dishwashing liquid and simply rinse with water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.