Shop NUTRICHEF
Create Account
12.5oz Highball Drinking Glasses
- Mfr # NGLCUB4
- Zoro # G624082526
product price:Â
$
29.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGLCUB4
- Zoro #
- G624082526
- UPC #
- 842893146225
- Country of Origin
- China
Description
PREMIUM CRYSTAL GLASS: The Highball Drinking Glasses are made from durable lead-free premium crystal glass making it chip-resistant w/ normal use. Not too thick to help preserve the quality & flavor of your wine yet strong enough to stand daily use | 12.5 OZ CAPACITY: Each glass has a capacity of 12.5 ounce w/ height of 5.75 in, 2.64 in top diameter & 2.44 in bottom diameter. Features a signature flat foot for increased stability on tabletop & the highball design feels natural & comfortable in the hand | 100% HAND BLOWN: These wine glasses are hand-blown by experienced craft masters with years of experience in the field which makes glasses elegant, modern, and unique. Lighter and elegant with excellent flow linearity | EASY TO CLEAN: These glasses are used to serve tall cocktails & other mixed drinks that contain a large proportion of a non-alcoholic mixer, and are poured over ice. The drinking glasses are top rack dishwasher-safe for quick and easy cleaning | PERFECT GIFT IDEA: Comes in classy and reusable packaging making it the perfect gift idea for friends, colleagues, wine lovers on christmas, birthday, anniversary, wedding, father’s day, housewarming, or any special occasion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.