14-Piece Pots and Pans Set Non Stick
- Mfr # NCCW14S
- Zoro # G824082784
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCCW14S
- Zoro #
- G824082784
- UPC #
- 842893100005
- Country of Origin
- China
Description
14-PIECE SET: NutriChef offers a 14-piece nonstick cookware set which includes 1. 5qt & 2. 5qt sauce pots w/ lids, 5qt dutch oven pot w/ lid, 12 in large fry pan, 10 in medium fry pan, 8 in small fry pan, soup ladle, pasta fork, spatula, and strainer | NON-STICK SURFACE: This cookware set boasts a durable, PFOA/PFOS-free non-stick coating, ensuring effortless food release, easy cleaning, and healthier cooking. Its heat-resistant lacquer exterior stands up well to high temperatures | COOL TOUCH HANDLE GRIPS: The pots set features cool-touch ergonomic & heat-resistant handles ensuring comfortable & safe cooking. Offers sleek metallic design w/ anti-scratch polished stainless steel edges adding an elegant touch to the pots and pans | SEE-THROUGH LIDS: The oven safe non stick cookware is equipped w/ see through tempered glass lids w/ vent holes that allow steam to escape. Dishwasher safe cookware set effectively distributes & retains heat for even cooking w/ 500 degrees fahrenheit max temperature | INDUCTION READY: These pots and skillet fry pans are safe for use in gas, electric, nonstick & induction counter. Made of reinforced pressed aluminum w/ coating thickness of 18-25um, 2. 5mm multi-layered. Includes scratch free nylon silicone utensils
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.