2 Quart Stainless Steel Saucepan with Lid - Heavy Duty Pot with Ergonomic Handles, For All Cooktops
- Mfr # NCSP2
- Zoro # G624082571
product price:Â
$
43.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCSP2
- Zoro #
- G624082571
- UPC #
- 842893144832
- Country of Origin
- China
Description
2 QUARTS: The Stainless Steel Saucepan features 2-quart capacity with a tempered glass lid which is the perfect size for boiling eggs, cooking noodles, simmering stocks, and soups or making sauces. Perfect for home cooking | ERGONOMIC HANDLES: Features ergonomic stainless steel handles for comfortable handling & cooking. Offers a stylish & modern design w/ mirror polished exterior & matte polished interior adding an elegant touch that complements your existing cookwares | FOOD-GRADE STAINLESS STEEL: Made of 18/8 non-reactive stainless steel interior which is non-toxic, non-allergic & safe for cooking. Has an impact bonded base for even heat distribution w/ base thickness of 0.165 in & pot dimension of 12.95 in x6.3 in x6.2 in | SEE-THROUGH LID: This sauce pot for cooking is equipped w/ see-through tempered glass lid w/ vent hole that allows steam to escape. It effectively distributes & retains heat for even cooking w/ 500 degrees fahrenheit max temperature except glass lid | INDUCTION READY: The heavy duty stainless steel saucepan is designed for safe use in electric, gas, induction, ceramic, hot plate & halogen cook tops. Though dishwasher safe, hand washing is highly recommended to preserve the stainless steel shine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.