20 in Oval Roasting Pan with Rack and Lid
- Mfr # NCOAVL99
- Zoro # G424082450
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCOAVL99
- Zoro #
- G424082450
- UPC #
- 842893152905
- Country of Origin
- China
Description
PREMIUM POLISHED MATERIAL: Because of the polished material used in our pan, inside and out, you won't have to worry about your favorite dish sticking to our pan! Our Roasting pan has a polished interior and exterior coating and satin bottom | DISHWASHER AND OVEN SAFE: Worrying about our product being damaged when washing with your dishwasher will not be a problem! It is also safe to use in the oven to cook and serve you favorite foods, thanks to max heat temp from up to 450 degrees | DURABLE CONSTRUCTION AND EXTRA STRENGTH: Made of stainless steel, our roasting pan are more durable and stronger. It also has a warp resistance and has extra strength, proving how ideal our pan is. Also equipped with wide handles for a confident grip | SMOOTH COOKING EXPERIENCE: With the overall quality of our pan being made of stainless steel, cooking and roasting with it is a smooth cooking experience with no problems like , lifing the food with the rack, or the quality breaking with a single use | EASY TO CLEAN AND STORE: The Roasting pan is simple to clean. You can clean it in the dishwasher or by hand in the sink without worrying about bending or breaking the quality. Fats and oils can easily drip from the pan, making cleanup easier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.