21-Piece Nonstick Cookware Set
- Mfr # NCSBCW21S
- Zoro # G024082928
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCSBCW21S
- Zoro #
- G024082928
- UPC #
- 842893144924
- Country of Origin
- China
Description
21PC SET: Includes 1.5 & 2.5qt sauce pots w/ lids, 4.5qt dutch oven pot w/ lid, small/medium fry pans w/ handle, ladle, spoon, small & regular spatula, silicone brusher, muffin pan, loaf pan, 2 round pan, square pan, roast pan, pizza pan & baking tin | NON-STICK COATING: The NutriChef multi-sized non stick pot set cooking ware features a long lasting nonstick coating for easy food release or tossing, cleaning & healthy cooking w/ heat resistant lacquer exterior making it resistant to high heat | COMFORTABLE HANDLE GRIPS: Features cool-touch form-fitting handle grips that are ergonomic & heat-resistant ensuring comfortable & safe cooking. Offers sleek design w/ stain-resistant edges adding an elegant touch to the pots & pans | SEE-THROUGH LIDS: The non stick cookware is equipped with see-through tempered glass lids w/ vent holes that allow steam to escape. The kitchen cookware set effectively distributes & retains heat for even cooking w/ 392 degrees fahrenheit max temperature | UNIVERSAL COOKING: These pots and skillet fry pans and utensils set are safe for use in gas, electric & ceramic counter cooktops. Made of pressed aluminum metal with a coating thickness of 20-25um, 2.2mm multi-layered cookware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.