3-Piece Nonstick Cookie Sheets for Baking

  • Mfr # NCBK3S
  • Zoro # G724082907
product price: 
$
28.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCBK3S
Zoro #
G724082907
UPC #
842893136547
Country of Origin
China

Description

3-PIECE SET: The 3-Piece Baking Pan Set is perfect for baking, sheet cakes, cookies, dinners, lasagna, & roasting vegetables. Includes small, medium & large cookie sheet trays with attractive stylish non-stick blue diamond silicone polyester coating | NON-STICK COATING: Made from durable carbon steel metal & it’s shielded w/ non-stick coating that eliminates the need for butter, oil, or cooking spray. Also for quick & effortless food release plus it does not emit any weird odor or smell | OVEN SAFE UP TO 450 degrees farenheit: Heat-safe even at high temperatures of up to 450 degrees farenheit which is ideal for baking a number of tasty baked goods or pastry. Make the most delicious chocolate fudge, cookies, cupcake, brownies, and can also be used as a serving tray | HEATPROOF SILICONE HANDLES: The commercial-grade restaurant-quality kitchen bakeware features blue silicone handles to prevent accidental burns. Also stain-resistant, easy to clean & dishwasher safe but hand washing is recommended to extend pan life | STACKABLE DESIGN: The reusable professional nonstick baking set features a space-saving stackable wide tray pan design for convenient storage. It is fully compatible w/ standard & convection ovens. Suitable for oven, refrigerator & freezer

Ratings & reviews