Shop NUTRICHEF
Create Account
3-Piece Nonstick Springform Pan Set
- Mfr # NCSF3BK
- Zoro # G524082848
product price:Â
$
26.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCSF3BK
- Zoro #
- G524082848
- UPC #
- 842893171173
- Country of Origin
- China
Description
DURABLE AND VERSATILE PANS - Our springform pan set of 3 includes 6 in, 8 in, and 10 in pans made from carbon steel. These round springform pans are ideal for baking everything from cheesecakes to quiches, offering even heat distribution and a non-stick coating. | EASY TO USE AND CLEAN - Each springform pan features a stainless steel buckle and removable bottom, ensuring easy release and serving. The set is oven-safe up to 450 degrees farenheit and comes with 300 pre-cut parchment papers for fuss-free baking and cleaning. | NO MORE BAKING HASSLES - Say goodbye to stuck cakes and messy pans! The non-stick coating and parchment paper allow for easy food release and quick cleanup. These pans for baking are dishwasher-safe, making them essential for kitchen adventures. | QUALITY BUILDING MATERIALS - These round springform pans are made from 0.5 mm carbon steel, providing even heat distribution and durability. The oven-safe design withstands temperatures up to 450 degrees farenheit, making them suitable for various baking needs. | EXTRA BAKING BENEFITS - Enjoy the luxury of perfectly shaped cakes. The thick gauge avoids warping or leakage. The non-stick coating provides a seamless baking experience, and these pans are PFOA, PFOS, and PTFE-free for safe, healthy baking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.