3-Piece Nylon Kitchen Baking Knife Set
- Mfr # NCKIDNF3
- Zoro # G524082626
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCKIDNF3
- Zoro #
- G524082626
- UPC #
- 842893147574
- Country of Origin
- China
Description
SERRATED EDGES FOR PRECISION CUTTING: Featuring serrated edges, this 3-piece nylon knife set gives your toddler the chance to learn cooking at an early age! Effective for cutting fruits, salad, cake, lettuce, and more | PROTECTS LITTLE CHEF'S FINGERS: Spark your child's interest in culinary arts without worrying as this nylon knife set is safe to use for your children! It also features a comfortable firm grip and non-slip handles for safer handling | COLORFUL 3-PIECE SET: This nylon knife set includes three knife sizes: small (8.7 in x 1.6 in x 0.42 in), Medium (9.6 in x 1.8 in x 0.42 in), and Large (10.7 in x 2.1 in x 0.42 in). The color differs according to knife size, giving a colorful look for the set | GREAT GIFT FOR KIDS: Best recommended for ages 4 and above, this 3-piece nylon knife set will be a great birthday gift for any child. Don't stop them from helping in the kitchen and harness your children's kitchen skills, turning them to future chefs | SAFE FOR HEALTH: This 3-piece nylon knife set for children is BPA-Free, allowing your children’s food to remain safe and healthy. Leaving this knife set for child use is always better with parents' supervision to maximize your child's safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.