Shop NUTRICHEF
Create Account
3-Piece Pizza Tray Set with Silicone Handles
- Mfr # NCPZPN3GR
- Zoro # G624082168
product price:Â
$
24.99
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
- NCPZPN3GR
- Zoro #
- G624082168
- UPC #
- 842893168197
- Country of Origin
- China
Description
VERSATILE BAKING TRAY SET OF 3 - Includes small, medium, and large sizes, perfect for baking pizzas, pastries, cakes, and more. Meet all your baking needs with ease using this versatile pizza pan. Ideal for various recipes and occasions. | EVEN HEATING PERFORATED HOLES - Perforated design promotes superior air circulation and even heating. This round pizza pan results in perfectly baked pizzas with crispy edges and a soft center. Say goodbye to unevenly cooked pizzas! | SMALL, MEDIUM AND LARGE SIZES - The non stick pizza pan set includes a small (10.83 in x 9.45 in x 0.79 in), a medium (12.8 in x 11.02 in x 0.79 in), and a large (14.76 in x 12.99 in x 0.79 in), all with temperature resistance up to 446 degrees farenheit (230 degrees celsius) with silicone handles. | EASY TO CLEAN - Effortless cleaning with non-stick coating and dishwasher-safe materials. This pizza baking pan makes clean-up quick and simple after your culinary creations. Spend less time washing and more time enjoying your food. | DURABLE CARBON STEEL CONSTRUCTION - Made from high-quality round carbon steel with a non-stick coating. Ensuring long-lasting durability and reliable performance in every use, this pizza oven tray is built to withstand the demands of frequent baking.