Shop NUTRICHEF
Create Account
32 Quart Air Fryer & Oven, Black
- Mfr # NCAFOV32BK
- Zoro # G024082416
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCAFOV32BK
- Zoro #
- G024082416
- UPC #
- 842893184043
- Country of Origin
- China
Description
HEALTHY OIL-FREE COOKING - This 32 Qt air fryer oven uses 360 degrees hot air circulation to cut fat by up to 80% compared to deep frying. Enjoy crispy fries, juicy wings, and pizza with less oil. A perfect airfryer oven for healthier family meals | MULTIFUNCTIONAL DESIGN - This digital air fryer oven combo has 20 preset menus for air fry, fries, wings, pizza, steak, cookies, nuggets, veggies, toast, bake, bagel, broil, roast, dehydrate, proof, defrost, warm, reheat, dual cook, and rotisserie | EXTRA LARGE CAPACITY - With a 32 Qt interior, this counter top oven easily fits a 13 in pizza, multiple trays, or a full chicken. Dual rack capability and a built-in rotisserie make it the ideal airfryer for family gatherings, parties, or meal prep | SMART AIR FRYER - Digital touch panel with rotatable knob allows precise control of temperature (90 degrees farenheit-450 degrees farenheit) and timer (1 min-12 hrs). Safety pause automatically stops cooking when the door is opened and resumes once closed | EASY TO CLEAN & DURABLE - Made with cold-rolled steel housing and heat-resistant glass door, this air fryer oven combo is built to last. Includes removable trays, mesh basket, oven rack, baking pan, and crumb tray for easy cleaning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.