Shop NUTRICHEF
Create Account
High Borosilicate Glass Measuring Cup with Customized Decal Scale, 500 ml, Safe to Use in Microwave
- Mfr # NCGLMES50
- Zoro # G124082675
product price:
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCGLMES50
- Zoro #
- G124082675
- UPC #
- 842893141299
- Country of Origin
- China
Description
HIGH QUALITY GLASS MATERIAL: Made with high quality glass, you can be sure of this measuring cup's longevity in your household. It also features easy grip handles with curved spout for for precise pouring | HOT AND COLD LIQUID SAFE: High-quality glass measuring cup that can withstand high temperatures and quick freezing, making it ideal for use in the microwave and freezer. Heating and cooling using a direct flame | CURVED SPOUT AND EASY HANDLES: In a 500 mL container, use a measuring cup.7.28 in x 5.08 in x 3.54 in -inches. The flow curve is graceful, with a curved spout for accurate pouring and easy-to-grip handles | EASY TO CLEAN AND MAINTAIN: This measuring cup is easy to clean because it is heat resistant. It also does not require the use of soap or the dishwasher. It is also BPA-free and the ideal size for daily usage | MADE TO LAST: Made with high quality glass, this measuring cup will prove it's longevity for the long run. It also has a stain and odor resistant and a saving storage space with a maximum temperature of -20°C(Min) up to 520°C (Max)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.