Shop NUTRICHEF
Create Account
Home Bar Whiskey Decanter Set, Glass Decanter with Four 800ml Whiskey Glasses, Elegantly Styled with
- Mfr # NCGD4C168
- Zoro # G124082712
product price:Â
$
46.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCGD4C168
- Zoro #
- G124082712
- UPC #
- 842893152189
- Country of Origin
- China
Description
QUALITY CRYSTAL MATERIAL: Made with crystal, you can be sure of this whiskey glass longevity in your household. It also features classic clear glass decant style to naturally aerates for full flavor and aroma | SUBSTANTIAL QUANTITY FOR YOUR DRINKING: This beautiful decanter set with four whiskey glasses is far superior than the plastic version. It works well with scotch, brandy, bourbon, rum, gin, liqueur, wine, whiskey, and vodka | EASY TO CLEAN AND SAFE: This whiskey decanter set is food-grade and is suitable for regular use. It is also dishwasher safe and simple to maintain. Ideal decanter set to add for your mini-bar at home and unwind during the weekend | WHISKY GLASS SEPARATES SEDIMENT EFFECTIVELY: No need to worry about this whiskey glass with a capacity of 800ml / 27.05 oz as it separates sediment effectively before pouring perfect for elegant home bar and tabletop accent decoration | MADE WITH DURABLE CRYSTAL GLASS: Made with crystal glass, this whiskey decanter set will prove it's longevity for the long run. Also oxidation preserves and enhances drink taste with a dimension of 3.66 in x 2.36 in x 3.94 in and 4.33 in x 11.22 in -inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.