Kids Cooking & Baking Set
- Mfr # NCKIDCK25
- Zoro # G924082073
product price:Â
$
62.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCKIDCK25
- Zoro #
- G924082073
- UPC #
- 842893147567
- Country of Origin
- China
Description
COMPLETE COOKING & BAKING SET: Includes a reusable tool box, measuring cups, measuring spoons, (3) cookie cutters, cutting board, recipe cards, apron with hat, (3) nylon knives, kitchen timer, pair of tongs, rolling pin, spoon, spatula, and a whisk | SAFE FOR ANY TODDLER: This cooking & baking set for children is BPA-Free, allowing your children’s food to remain safe and healthy. The utensils are also comfortable to use & designed to prioritize your child's safety, protecting your kid's hands | BRIGHT GENDERLESS DESIGN: This nylon knife set includes three knife sizes: small (8.7 in x 1.6 in x 0.42 in), Medium (9.6 in x 1.8 in x 0.42 in), and Large (10.7 in x 2.1 in x 0.42 in). The color differs according to knife size, giving a colorful look for the set | GREAT GIFT FOR KIDS: Best recommended for ages 4 and above, this cooking & baking set will be a great birthday gift for any child. Don't stop them from helping in the kitchen and harness your children's kitchen skills, turning them to future chefs | CUTE GENDER-NEUTRAL COLORS: This set features cute genderless colors for the utensils, tool box, and apron w/ hat, making it ideal for boys & girls. The tool box helps to organize the utensils while the apron is good for staying clean in the kitchen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.