Shop NUTRICHEF
Create Account
Wireless Meat Thermometer with 2 Stainless Steel Probes, Bluetooth and WiFi Smartphone App for
- Mfr # NCWIRBBQ007
- Zoro # G624082656
product price:Â
$
89.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCWIRBBQ007
- Zoro #
- G624082656
- UPC #
- 842893168494
- Country of Origin
- China
Description
EASY TEMPERATURE MONITORING - Monitor your grilling temperatures with the Smart BBQ Grill Thermometer. Connects to your smartphone via Wi-Fi (2.4 GHz) and Bluetooth, providing real-time updates and notifications to ensure perfectly cooked meals | WITH 10 MEAT AND 5 DONENESS SETTINGS - With a variety of settings to choose from, this wireless thermometer caters to all your grilling needs. The digital LCD display and user-friendly Bluetooth setup make it an essential tool for any BBQ enthusiast | COMES WITH 2 STAINLESS STEEL PROBES - Includes two high accuracy temperature probes and one ambient probe, offering accurate and reliable readouts. These probes are safe to leave in your smoker, ensuring your meat is cooked to the ideal temperature | LONG-LASTING BATTERY - Made with an ABS body and stainless steel probes, this meat thermometer is built to last. It features a 2000mAh rechargeable Li-ion battery, providing long-lasting use. Max probe temperature: 32-572 degrees farenheit, cable temperature: 716 degrees farenheit | FEATURE-RICH 'TOGRILL' APP - Improve your grilling with the 'ToGrill' app, offering temperature history, target settings, and social media sharing. Free to download on iPhone and Android, featuring custom settings and real-time temperature displays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.