This item is Discontinued.

Nutscene NUTSCENE K815N Tin of Twine - 500 ft - NATURAL K815N

This item is Discontinued.

Nutscene

NUTSCENE K815N Tin of Twine - 500 ft - NATURAL (Discontinued)

Mfr # K815N
Zoro # G403914079
Country of Origin China
Category Ropes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K815N
Zoro #
G403914079
UPC #
-
Country of Origin
China

Description

Nutscene Tin O Twine is best method around when it comes to gardening twine. No messy tangles to unravel and lost time. The soft. strong and biodegradable colored jute twine feeds through a hole in the center of the lid. The special make-up of the spool prevents tangles. so it's easy to just pull out the required amount and snip with scissors.Our garden twines come from Bosmere and are manufactured by Nutscene of Scotland. who have been making twine since 1922. Our Nutscene twines are of the higest quality. a natural jute product that is made from sustainable sources that is easily and safely composted.The 3 ply colored twine has unlimited uses around your garden and home that are too numerour to list. Comes in 6 different colors. black. green. lilac. natural. orange and red. These bright colors are perfect for gardening and crafts.Each Storage can contains 492 feet of 3 ply garden twine and keeps the twine clean and dry. making it is easy to locate. Tin measures 4.5 inches high and 3 inches diameter. We also sell spools to refill your tins. Weight 2 pounds. Choose your choice on our selection menu above.Color: Natural.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.