Shop NUVO

50/40/30W LED 2x4 Flat Panel Troffer Retrofit Kit CCT Dimmable 120-277V Matte White Finish

  • Mfr # 65/1322

  • Zoro # G323313976


product price:  $87.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65/1322
Zoro #
G323313976
UPC #
45923411403
Country of Origin
Viet Nam

Description

SATCO NUVO's 65-1322 Flat Panel Troffer Retrofit Door Kit, in a 2x4 configuration, provides a streamlined solution for upgrading existing troffers with modern, energy-efficient LED performance. Designed to utilize the existing housing, it helps reduce material waste while simplifying installation. Selectable wattage (50W/40W/30W) and CCT (3500K/4000K/5000K) allow installers to tailor light output and color temperature on-site, while 0-10V dimming ensures additional control. The durable steel housing with an aluminum trim delivers strength with a clean, finished appearance. A built-in safety tether supports the door during installation, simplifying wiring access. With a 50,000-hour lifespan, it provides reliable, long-term performance while meeting stringent DLC efficacy standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.