
BLINK Pro, 13 Watt, 9 Inch LED Fixture, 4000K, Round Shape, White Finish, 120/277 Volts
Mfr # 62/1758
Zoro # G612110217
product price: $69.15
/eaKey Features
Color temp
4000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
1300L
Watts
13W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62/1758
Zoro #
G612110217
UPC #
045923621345
Country of Origin
Thailand
Dimensions
Diameter
9 in
Details
Color temp
4000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
1300L
Watts
13W
Dimmable
Dimmable
Fixture Housing Material
Aluminum
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Color
White
Standards
cETLus, FCC
Rated Life
50000 hrs
Fixture Lens Material
Polycarbonate (PC)
Beam Angle
100 Degrees
Glass Finish
Frosted
CRI
90
Fixture Shape
Round
Application
Lighting
Location Rating
Wet
Indoor/Outdoor
Indoor
Style
Utility
Description
A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1758 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 4000K CCT in cool white, its sleek and round, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 9 inches, it's a small package that provides more than enough illumination to suit your lighting needs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.