S6768 Fluorescent Bulb, 40 W, T5 Lamp, 2G11 Lamp Base, 3150 Lumens Lumens, 4100 K Color Temp
- Mfr # 20586
- Zoro # G424229114
product price:Â
$
43.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20586
- Zoro #
- G424229114
- UPC #
- 046135205866
- Country of Origin
- United States
Description
BULB LT 40W T5 CFL 4-PIN 4100K. Specifications:. Nuvo Lighting Fluorescent Bulb, PL 4-Pin, Wattage Rating: 40 W, Lamp Base: 2G11, Lamp Shape: T5, Lamp Finish: White, Lumens: 3150 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index (CRI): 82, Average Life: 20,000 hr, Beam Angle: 360 deg, Dimensions: 1-3/4 in Dia x 22-1/2 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.