Shop NUVUE PRODUCTS

7005743 32 in. PVC Elevated Garden Box; White

  • Mfr # 7005743
  • Zoro # G304108836

product price: 
$
148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7005743
Zoro #
G304108836
UPC #
39996260204
Country of Origin
China

Description

The NuVue Elevated Garden Box makes an excellent addition to your patio, deck, balcony, porch or any outdoor space. Whether you are growing herbs, flowers, fruits or vegetables, this elevated garden box creates a perfect growing area. No tools are required and set-up is quick and easy using Nuvue's unique Twist-Lock fastening system, after which you only need to add the appropriate soil. The high, 11" wall design is perfect for deeper rooting plants, while reducing back strain and the need for extra bending. This deluxe elevated garden box is very low maintenance and will not rot, rust or discolor. It is constructed of weather-resistant polymer in classic white, to enhance the appearance of your backyard while providing years of gardening enjoyment.

Specifications
  • Color: White
  • Height: 32 in.
  • Width: 35.75 in.
  • Diameter: 15 in.
  • Depth: 11 in.
  • Material: PVC
  • UV Resistant: Yes
  • Shape: Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.