Shop NUWATT
See all product information
Create Account
3" Square Ceiling Light Ultra Thin LED Recessed Lighting 5CCT 2700K/3000K/3500K/4000K/5000K 6 PK
- Mfr # NW-P-SQDL-3-6W-5CT-WH-6P
- Zoro # G407950844
product price:Â
$
129.99
/pk of 6, $21.67/ea
Free Shipping & Returns
Key Features
Item - Recessed Down Light
Slim Recessed LED Ceiling Light
Trim Color - Recessed Down Light
Black
Watts
6
Lumens
420
Color Temp.
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-P-SQDL-3-6W-5CT-WH-6P
- Zoro #
- G407950844
- UPC #
- 810066272163
- Country of Origin
- China
Details
- Item - Recessed Down Light
- Slim Recessed LED Ceiling Light
- Trim Color - Recessed Down Light
- Black
- Watts
- 6
- Lumens
- 420
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL Certified
- Dimmable
- Yes
- Voltage
- 120V
Description
The NUWATT Square slim panel downlights are ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these canless LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.