Shop NUWATT
See all product information
Create Account
4" LED Square Retrofit Dimmable Recessed Lights 5CCT 2700K/3000K/3500K/4000K/5000K Selectable 4 PK
- Mfr # NW-SQ-C4-11W-5CCT-WH-4P
- Zoro # G507950881
product price:Â
$
90.19
/pk of 4, $22.55/ea
Key Features
Watts
11
Dimmable
yes
Length
5 in.
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-SQ-C4-11W-5CCT-WH-4P
- Zoro #
- G507950881
- UPC #
- 810066271951
- Country of Origin
- China
Dimensions
- Length
- 5 in.
- Height
- 5 in.
Details
- Watts
- 11
- Lumens
- 750
- Dimmable
- yes
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- FTL and JA8
- Trim Color
- White
Description
The NUWATT Square LED Retrofit can light is Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Comes with E26 connectors, hardware and ready for easy installation IP Rated Waterproof
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.