Shop NUWATT
See all product information
Create Account
15W Bronze LED Flood Light 3000K/4000K/5000K 3CCT IP65 Outdoor Waterproof Lighting, Knuckle Mount
- Mfr # NW-SFL-50W-3CT-KN-BZ
- Zoro # G707950872
product price:Â
$
80.35
/ea
Key Features
Lumens
3000
Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Light Distribution
Type II
Fixture Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-SFL-50W-3CT-KN-BZ
- Zoro #
- G707950872
- UPC #
- 810066272774
- Country of Origin
- China
Details
- Lumens
- 3000
- Voltage
- 120V to 277V
- Watts
- 50
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Light Distribution
- Type II
- Fixture Housing Material
- Aluminum
- Standards
- UL and DLC Listed
- Color
- Bronze
- Description/Special Features
- Non-Dimmable, Must Be Hardwired
- Item - Area and Roadway Fixtures
- Mini Area Light, Flood/Landscape Fixture
Description
The NUWATT LED Flood Light is great for Landscape, Security and Construction sites The product is heavy duty and boasts a commercial grade diecast Aluminum Housing, corrosion resistant, extremly fast heat sink frame
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.