4 Inch Gimbal LED Recessed Lighting for Sloped Ceiling 2700K-5000K 5CCT Canless Lights, PK12

  • Mfr # NW-P-ADJDL-4-9W-5CT-WH-12P

  • Zoro # G507950874


product price:  $207.99
/pk 12, $17.33/ea
Free Shipping & Returns

Key Features

Voltage
120
Color Temp.
5 CCT Color Changing Options
Watts
9
Standards
ETL Certified
Dimmable / Non-Dimmable
Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NW-P-ADJDL-4-9W-5CT-WH-12P
Zoro #
G507950874
UPC #
810066271395
Country of Origin
China

Details

Lumens
600
Voltage
120
Color Temp.
5 CCT Color Changing Options
Trim Color
White
Watts
9
Standards
ETL Certified
Dimmable / Non-Dimmable
Dimmable

Description

The NUWATT Adjustable Canless 4 Inch LED Downlight is perfect for your home, office, shop, hotel, or any residential, commercial, or hospitality building Each LED light has a luminous flux of 600 lumens and a wattage of 9W equivalent to 50W and 65W halogen lighting These LED ceiling lights feature 5in1 CCT options, which allow you to toggle between 2700K, 3000K, 3500K, 4000K, and 5000K to shine the right light color from warm light akin to morning sunlight to cool white light that mimics pure natural daylight Plus,

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.