4" Square Ultra Thin Black Trim LED Recessed Lighting 5CCT 2700K/3000K/3500K/4000K/5000K 6 PK

  • Mfr # NW-P-SQDL-4-9W-5CT-BLK-6P

  • Zoro # G107950847


product price:  $123.99
/pk 6, $20.67/ea
Free Shipping & Returns

Key Features

Lumens
600
Voltage
120
Height
4.6 in.
Color Temp.
5 CCT Color Changing Options
Dimmable / Non-Dimmable
Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NW-P-SQDL-4-9W-5CT-BLK-6P
Zoro #
G107950847
UPC #
810066270435
Country of Origin
China

Dimensions

Length
4.6 in.
Height
4.6 in.

Details

Lumens
600
Voltage
120
Color Temp.
5 CCT Color Changing Options
Dimmable / Non-Dimmable
Dimmable
Watts
9
Standards
ETL Certified
Trim Color
Black

Description

Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these Ultra Thin LED Recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Our slim profile downlights are IP Rated suitable for damp or outdoor locations

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.