6 Inch Ultra Thin Black LED Recessed Lighting 5CCT 2700K/3000K/3500K/4000K/5000K Wafer Lights 6 PK
- Mfr # NW-P-DL-6-15W-5CT-BLK-6P
- Zoro # G407950868
product price:Â
$
115.99
/pk of 6, $19.33/ea
Free Shipping & Returns
Key Features
Lumens
1050
Voltage
120V
Height
7.13 in.
Watts
15
Standards
ETL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-P-DL-6-15W-5CT-BLK-6P
- Zoro #
- G407950868
- UPC #
- 810066271296
- Country of Origin
- China
Dimensions
- Length
- 7.13 in.
- Height
- 7.13 in.
Details
- Lumens
- 1050
- Voltage
- 120V
- Watts
- 15
- Standards
- ETL Certified
- Trim Color
- Black
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable / Non-Dimmable
- Dimmable
Description
Ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these Ultra Thin LED Recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings Our slim profile downlights are IP Rated suitable for damp or outdoor locations
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.