Shop NUWATT

3 Inch Nickel LED Gimbal Recessed Downlight 2700K-5000K Selectable Canless Light, Dimmable, PK4

  • Mfr # NW-GMB-3-5CT-N-R-4P

  • Zoro # G707950858


product price:  $141.99
/pk 4, $35.50/ea
Free Shipping & Returns

Key Features

Lumens
600
Voltage
120
Dimmable / Non-Dimmable
Dimmable
Color Temp.
5 CCT Color Changing Options
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW-GMB-3-5CT-N-R-4P
Zoro #
G707950858
UPC #
810066273252
Country of Origin
China

Details

Lumens
600
Voltage
120
Trim Color
Nickel
Dimmable / Non-Dimmable
Dimmable
Color Temp.
5 CCT Color Changing Options
Watts
8
Standards
UL/ES/JA8

Description

The NUWATT 3 inch LED gimbal is ideal for residential lighting but can be used as commercial or hospitality lighting You can apply these eyeball gimbal LED recessed lights in any room such as living room, bedroom, kitchen, bathroom, closet, entryway Effectively use them in offices, hotels, hallways, meeting rooms, restaurants, metro stations and other commercial buildings These lights are commercial grade aluminum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products