Shop NUWAVE
Create Account
Induction Cooktop with Ceramic Fry Pan, 1300 W, Ceramic, Black
- Mfr # 30242
- Zoro # G025013686
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30242
- Zoro #
- G025013686
- UPC #
- 652185302426
- Country of Origin
- China
Description
Offers precise temperature control with the simple press of a button. You can adjust the cooking temperature in 10 deg increments between 100 deg F and 575 deg F (Sear) for a total of 52 precise temperature settings. The PIC's induction technology heats the cookware directly, not the surrounding area. Utilizing 1500 W of power, the lightweight and portable PIC allows you to cook gourmet meals virtually anywhere. Offers state-of-the-art programming technology with 100 hrs of memory that allow you to program your favorite cooking procedures. A 10-1/2 in hard anodized Duralon healthy ceramic nonstick fry pan is included. Features 6 pre-programmed temperature settings, "Delay" and "Sear" functions, 1 hr default setting/Auto-Off, Multi-stage cooking, 1 hr "Resume" cooking timer, 12 in heat-resistant cooking surface, 8 in heating coil, Can change from deg F to deg C with the press of a button, Three wattage selections: 600/900/1500, Comes with Quick & Easy Cooking Guide, Instructional DVD & Complete Manual & Cookbook and a 35 in cord length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.