Shop NVENT HOFFMAN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Latch with Disconnect Handle Electrical Enclosures, 36 in H, 16 in D, 32 in W, NEMA 4, Steel
Mfr # CDSC363216
Zoro # G5868039
product price:Â
$
1,565.58
/ea
Key Features
Nominal Width
32 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDSC363216
- Zoro #
- G5868039
- UPC #
- 783510295486
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- Latch with Disconnect Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Features
- 12 Indoor, dust-resistant
- IP Rating
- IP66
- Standards
- UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, Type 13; IP66; IEC 60529, IP66
- Weight
- 88
- Latch Quantity
- 1
Description
CONCEPT Disconnect Enclosure,Type 4,36