Shop NVENT HOFFMAN
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Latch with Disconnect Handle Electrical Enclosures, 42 in H, 16 in D, 32 in W, NEMA 4, Steel
Mfr # CDSC423216
Zoro # G6830478
product price:Â
$
1,751.82
/ea
Key Features
Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDSC423216
- Zoro #
- G6830478
- UPC #
- 783510295516
- Country of Origin
- United States
Dimensions
- Nominal Width
- 32 in
- Nominal Height
- 42 in
- Nominal Depth
- 16 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- Latch with Disconnect Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP66
- Features
- 12 Indoor, dust-resistant
- Standards
- UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, Type 13; IP66; IEC 60529, IP66
- Weight
- 138
- Latch Quantity
- 1
Description
CONCEPT Disconnect Enclosure,Type 4,42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.