Captive Screws Electrical Enclosures, 6 in H, 4-3/4 in D, 4 in W, NEMA 4X, 304 Stainless Steel
- Mfr # E2PBXSS
- Zoro # G6811334
product price:Â
$
497.61
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2PBXSS
- Zoro #
- G6811334
- UPC #
- 783510593605
- Country of Origin
- Mexico
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- #4 Brushed
- Cover Style
- Solid
- Standards
- UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66
- Features
- 4X Watertight, corrosion-resistant
- IP Rating
- IP66
- Number of Holes
- 2
- Weight
- 3.3
Dimensions
- Nominal Width
- 4 in
- Nominal Height
- 6 in
- Nominal Depth
- 4-3/4 in
Description
Extra-Deep 30.5-mm Pushbutton Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.