Captive Screws Electrical Enclosures, 11-3/4 in H, 4-3/4 in D, 8-1/2 in W, NEMA 12, Steel
- Mfr # E12PBXM
- Zoro # G5817456
product price:Â
$
304.58
/ea
Free Shipping & Returns
Key Features
Nominal Width
8-1/2 in
Nominal Height
11-3/4 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E12PBXM
- Zoro #
- G5817456
- UPC #
- 783510130459
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 8-1/2 in
- Nominal Height
- 11-3/4 in
- Nominal Depth
- 4-3/4 in
- Hole Size
- 22.5 mm
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 12
- Enclosure Material
- Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Cover Style
- Solid
- IP Rating
- IP65
- Standards
- UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65
- Features
- 12 Indoor, dust-resistant
- Number of Holes
- 12
- Weight
- 9.24
Description
Extra-Deep Pushbutton Enclosures,Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.