Captive Screws Electrical Enclosures, 14 in H, 4-3/4 in D, 13 in W, NEMA 12, Steel

  • Mfr # E25PBXM
  • Zoro # G5817587
product price: 
$
435.53
/ea
Free Shipping & Returns

Key Features

Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E25PBXM
Zoro #
G5817587
UPC #
783510130510
Country of Origin
Mexico

Dimensions

Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
4-3/4 in
Hole Size
22.5 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65
IP Rating
IP65
Features
12 Indoor, dust-resistant
Number of Holes
25
Weight
15

Description

Extra-Deep Pushbutton Enclosures,Type 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.