Shop NVENT HOFFMAN
See all product information
Create Account
Captive Screws Electrical Enclosures, 8 in H, 4-3/4 in D, 4 in W, NEMA 4, Mild Steel
- Mfr # E3PBX4
- Zoro # G6832237
product price:Â
$
198.85
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
Nominal Height
8 in
Nominal Depth
4-3/4 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3PBX4
- Zoro #
- G6832237
- UPC #
- 783510304126
- Country of Origin
- Mexico
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Mild Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP66
- Features
- 12 Indoor, dust-resistant
- Standards
- UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP66
- Weight
- 4.63
- Hole Quantity
- 3
Dimensions
- Nominal Width
- 4 in
- Nominal Height
- 8 in
- Nominal Depth
- 4-3/4 in
- Hole Size
- 30.5 mm
Description
Extra-Deep Pushbutton Enclosures,Type 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.