Captive Screws Electrical Enclosures, 14 in H, 10.12 in D, 13 in W, NEMA 12, Steel

  • Mfr # E25PBA

  • Zoro # G5859088


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
10.12 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25PBA
Zoro #
G5859088
UPC #
783510586409
Country of Origin
Mexico

Dimensions

Nominal Width
13 in
Nominal Height
14 in
Nominal Depth
10.12 in
Hole Size
30.5 mm

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
Features
12 Indoor, dust-resistant
IP Rating
IP65
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65
Number of Holes
25
Weight
16.32

Description

Sloped-Front Pushbutton Enclosures,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.