Shop NVENT HOFFMAN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 90.12 in H, 20.12 in D, 78-1/2 in W
Mfr # A90XM7820SSN4
Zoro # G5814139
product price:Â
$
41,247.31
/ea
Key Features
Nominal Width
78-1/2 in
Nominal Height
90.12 in
Nominal Depth
20.12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A90XM7820SSN4
- Zoro #
- G5814139
- UPC #
- 783510111311
- Country of Origin
- United States
Dimensions
- Nominal Width
- 78-1/2 in
- Nominal Height
- 90.12 in
- Nominal Depth
- 20.12 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- #4 Brushed
- Mounting
- Floor
- Cover Style
- Solid
- Features
- 4X Watertight, corrosion-resistant
- IP Rating
- IP66
- Standards
- UL 508A Listed 508; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
- Weight
- 1155
Description
Stainless Steel Heavy,Duty Free,Stand En