Shop NVENT HOFFMAN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 34.45 in H, 24.12 in D, 14 in W, NEMA 4X, 304 Stainless Steel
- Mfr # AXD24SS
- Zoro # G5843618
product price:Â
$
4,298.07
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
34.45 in
Nominal Depth
24.12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXD24SS
- Zoro #
- G5843618
- UPC #
- 783510171865
- Country of Origin
- United States
Dimensions
- Nominal Width
- 14 in
- Nominal Height
- 34.45 in
- Nominal Depth
- 24.12 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Natural
- Finish
- #4 Brushed
- Cover Style
- Solid
- Standards
- UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
- IP Rating
- IP66
- Features
- 12 Indoor, dust-resistant
- Weight
- 97
Description
Stainless Steel Sequestr External Discon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.