
Straight Tube Section, 4.00x4.00x24.00, Fiberglass
Mfr # F44W24STFG
Zoro # G6778565
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Color
Gray
Depth
24 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F44W24STFG
Zoro #
G6778565
UPC #
783510191108
Country of Origin
United States
Dimensions
Depth
24 in
Height
4 in
Size
4 in x 4 in x 24 in
Width
4 in
Thickness
0.12 in / 3.2 mm
Details
Item
Straight Tube Section,4.00x4.00x24.00
Material
Fiberglass
Finish
Smooth Matte
Color
Gray
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Type
Straight Section
Weight
5.60 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Straight Tube Section,4.00x4.00x24.00
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.