Shop NVENT HOFFMAN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 40 in H, 12-3/4 in D, 24 in W, NEMA 1, Mild Steel
Mfr # T1F200LP
Zoro # G5844555
product price:Â
$
1,244.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
40 in
Nominal Depth
12-3/4 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1F200LP
- Zoro #
- G5844555
- UPC #
- 783510173722
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 40 in
- Nominal Depth
- 12-3/4 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 1
- Enclosure Material
- Mild Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Lift Off Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Cover Style
- Solid
- IP Rating
- IP30
- Features
- 1 Indoor, electrical protection
- Standards
- UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; NEMA/EEMAC Type 1; IEC 60529, IP20
- Weight
- 97
Description
T1Flo Vented Enclosure with Fan,Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.