This item is Discontinued.

This item is Discontinued.
Multi-Conductor Cable, 20 to 30 AWG, 2 C, Red, PVC, 120V, 356 mm (Discontinued)
Mfr #
FG0606
Zoro #
G702677231
UPC # 620713030066
Country of Origin China
Category Portable Cord and Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG0606
- Zoro #
- G702677231
- UPC #
- 620713030066
- Country of Origin
- China
Dimensions
- Wire Size
- 20 to 30 AWG
- Length
- 356 mm
- Outside Dia.
- 0.16 in
Details
- Item
- Multi-Conductor Cable
- Number of Conductors
- 2
- Jacket Material
- PVC
- Jacket Color
- Red
- Voltage
- 120V
- Conductor Material
- Copper
- Insulated / Uninsulated
- Insulated
- Temp. Rating
- 105°C
- Insulation Material
- ETFE
- Max. Voltage
- 120V AC
- Max. Amps
- 3.7 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.