This item is Discontinued.

Nvent nVent P000002038 RAYCHEM 120V FrostGuard Pipe Freeze Protection - 36' P000002038

This item is Discontinued.

Nvent

nVent P000002038 RAYCHEM 120V FrostGuard Pipe Freeze Protection - 36' (Discontinued)

Mfr # P000002038
Zoro # G202207235
UPC # 715629008220
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P000002038
Zoro #
G202207235
UPC #
715629008220
Country of Origin
United States

Dimensions

Height
76.00 millimetre
Length
36
Width
315.00 millimetre
Length (L) (foot)
36
Cold Lead Length (foot)
6
Nominal Width (millimetre)
11.4
Cold Lead Length (metre)
1.83
Min Bending Radius (millimetre)
16
Length (L) (metre)
10.9
Min Bending Radius (inch)
0.625
Nominal Width (inch)
0.45
Nominal Height (inch)
0.24
Nominal Height (millimetre)
6.1

Details

Color
Black
NEMA Color
Black
Max Continuous Exposure Temperature, Power On (degree Fahrenheit)
150
Temperature Rating
150
Nominal Power Output, In Ice or Snow @ 32°F, 120V (watt per foot)
8
Insulation Material
Modified Polyolefin
Wattage
216
Nominal Voltage (volt)
120
Nominal Power Output @ 40°F, 240V (watt per foot)
6
Ground Path Type
Braid
Nominal Power Output @ 40°F, 120V (watt per foot)
6
Voltage Rating
120
Number of Conductors
2
Heating Cable Technology
Self-Regulating
Conductor Quantity
2
Jacket Material
Modified Polyolefin
Min Installation Temperature (degree Celsius)
-15
Area classification
Non-Hazardous
Core
Self-regulating conductive core
Resistance
Variable (Self-Regulating)
Min Installation Temperature (degree Fahrenheit)
5
Conductor Material
Nickel Plated Copper
Max Continuous Exposure Temperature, Power On (degree Celsius)
65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.