This item is Discontinued.

This item is Discontinued.
Pny Nvidia Quadro P5000 Quadro P5000 16Gb (Discontinued)
Mfr #
VCQP5000-PB
Zoro #
G2524001
UPC # 751492598383
Country of Origin United States
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCQP5000-PB
- Zoro #
- G2524001
- UPC #
- 751492598383
- Country of Origin
- United States
- Package Type
- Retail
- Product Type
- Graphic Card
Dimensions
- Length
- 4.4"
- Height
- 10.5"
Description
The NVIDIA Quadro P5000 16Gb is a graphic card with a length of 4.4" and a height of 10.5". It is a product type of Graphic Card.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.