Burr-Rx Wheel Brush, Small Diameter, 1-1/2 in Brush Dia, 3/8 in Face W, 1/2 in Arbor Hole, Crimped/R

  • Mfr # 17541
  • Zoro # G808674431
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17541
Zoro #
G808674431
UPC #
12382175412
Country of Origin
United States

Description

Nylox Burr-Rx Wheel Brush, Small Diameter, 1-1/2 in Brush Dia, 3/8 in Face Width, 1/2 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.026 in Filament/Wire Diameter, Ceramic Fill, 1/4 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews