Shop NYLOX
Create Account
Burr-Rx Wheel Brush, Small Diameter, 1-1/4 in Brush Dia, 5/16 in Face W, 1/4 in Arbor Hole, Crimped/
- Mfr # 17535
- Zoro # G408674534
product price:Â
$
18.99
/ea
Sold in multiples of 10 for
$189.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17535
- Zoro #
- G408674534
- UPC #
- 12382175351
- Country of Origin
- United States
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 1-1/4 in Brush Dia, 5/16 in Face Width, 1/4 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.022 in Filament/Wire Diameter, Nylon/Silicon Carbide Fill, 5/16 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.