100298 Rinse Clean Mop Refill
- Mfr # 100298
- Zoro # G103934025
product price:Â
$
39.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100298
- Zoro #
- G103934025
- UPC #
- 810020412093
- Country of Origin
- China
Description
Rinse Clean Mop Refill specially designed for use with Rinse Clean system. Triangle shaped mop head for easy maneuverability and better corner cleaning. Safe for all hard floor surfaces, including hardwood. Machine washable mop head refill lasts up to 3 months.
Specifications- Head Material: Brass Wire
- Bristle Material: Brass Wire
- Height: 4 in.
- Width: 4 in.
- Length: 4 in.
- Weight: 1.47 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.