Shop OAKLAND LIVING CORPORATION

Oakland Living 6029-AB Mississippi Service Cart - Antique Bronze

  • Mfr # 6029-AB
  • Zoro # G404153675

product price: 
$
364.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6029-AB
Zoro #
G404153675
UPC #
730050007109
Country of Origin
China

Description

The Oakland Mississippi Collection combines southern style and modern designs giving you a rich addition to any outdoor setting. The traditional lattice pattern and scroll work is crisp and stylish. Each piece is hand cast and finished for the highest quality possible.Our service carts are the perfect edition to any setting. Adds beauty style and functionality to your home garden or back yard patio. Ideal for indoors or out. The service cart is made of rust free cast aluminum. Features a hardened powder coat finish for years of beauty.
  • Rust Free Cast Aluminum Construction.
  • Hardened Powder Coat Finish in Antique Bronze for Years of Beauty.
  • Easy to Follow Assembly Instructions and Product Care Information.
  • Stainless Steel or Brass Assembly Hardware.
  • Fade Chip and Crack Resistant.
  • Some Assembly Required.
  • Collection: Oakland Mississippi.
  • Construction Material: Cast Aluminum.
  • Height: 38.5.
  • Width: 29.
  • Depth: 17.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.