Shop OAKLAND LIVING CORPORATION

Oakland Living ROMERO-FPT-AC 34 in. Aluminum Outdoor Round Propane Fire Table; Antique Copper

  • Mfr # ROMERO-FPT-AC

  • Zoro # G104057280


product price: 
$
1,405.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROMERO-FPT-AC
Zoro #
G104057280
UPC #
730050168909
Country of Origin
China

Description

Bring the warmth and ambiance of a round 34 inch aluminum fire table to your patio, deck or backyard. Featuring a stylish clean aluminum antique copper finish, this fire pit is complete with a durable solid aluminum design base, making it an attractive centerpiece for your outdoor living space. Complete with a 25,000 BTU stainless steel burner and integrated ignition, you can enjoy all the ambiance of a classic fire without the mess or danger of tending ashes. This unit also comes with clear fire glass, a table lid, propane tank cover and a protective table fabric cover.

Specifications
  • Finish: Antique Copper
  • Outdoor Material: Aluminum
  • Shape: Round
  • Table Dimension: 34" L x 34" W x 24.5" H
  • Weight: 65 lbs

Ratings & reviews