This item is Discontinued.
This item is Discontinued.
Bottle Filler, H 16 in, W 8 in (Discontinued)
Mfr #
PWSBF
Zoro #
G4036658
UPC # 092026170935
Country of Origin Mexico
Category Water Bottle Filling Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWSBF
- Zoro #
- G4036658
- UPC #
- 092026170935
- Country of Origin
- Mexico
Dimensions
- Size
- 8 in W x 16 in H x 4-1/2 in D
- Drain Outside Diameter
- 1 1/4 in
- Overall Depth
- 4 1/2 in
- Overall Width
- 8 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 16 in
- Inlet Tube Outside Diameter
- 3/8 in
- Inlet Pipe Size
- 3/8 in
- Width
- 8 in
- Fits Chest Size
- Heavy Duty Galvanized Steel Frame, Waterways are Lead-Free in Materials and Construction
Description
Bottle Filler Retrofit Kit, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity Not Applicable, Housing Color Gray, Filter Status Indicator Filter Status Indicator Included, For Use With Oasis Water Coolers, Housing Finish Brushed, Includes Water Filter Water Filter Not Included, Overall Height 16 in, Overall Depth 4 1/2 in, Overall Width 8 in, Refrigeration Non-Refrigerated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.